TIMKEN

TIMKEN Single row tapered roller bearing 597X/592A

  • ERIKS:12614254
  • Manufacturer:053893726069
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€1,039.51/ pieceexcl. VAT

€1,257.81incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
90 mm
Cup Outer diameter
152.4 mm
Total width
39.688 mm
Sealing
No
With flange
No