




€226.03/ pieceexcl. VAT
€273.50incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 95.25 mm |
Cup Outer diameter | 152.4 mm |
Total width | 39.688 mm |
Sealing | No |
With flange | No |