




€272.72/ pieceexcl. VAT
€329.99incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 95.25 mm |
Cup Outer diameter | 147.638 mm |
Total width | 35.717 mm |
Sealing | No |
With flange | No |