




€1,288.62/ pieceexcl. VAT
€1,559.23incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 82.55 mm |
Cup Outer diameter | 139.992 mm |
Total width | 14.288 mm |
Sealing | No |
With flange | No |