




€189.11/ pieceexcl. VAT
€228.82incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 82.55 mm |
Cup Outer diameter | 139.992 mm |
Total width | 36.512 mm |
Sealing | No |
With flange | No |
€129.98/ pieceexcl. VAT
€157.28incl. VAT
Estimated delivery date - 10/11/2026