TIMKEN

TIMKEN Single row tapered roller bearing 5760/5735

  • ERIKS:23788179
  • Manufacturer:053893723679
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€292.64/ pieceexcl. VAT

€354.09incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
76.2 mm
Cup Outer diameter
135.733 mm
Total width
44.45 mm
Sealing
No
With flange
No