TIMKEN

TIMKEN Single row tapered roller bearing 575S/572

  • ERIKS:11494581
  • Manufacturer:053893651668
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€1,131.09/ pieceexcl. VAT

€1,368.62incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
76.2 mm
Cup Outer diameter
139.992 mm
Total width
36.513 mm
Sealing
No
With flange
No