




€379.21/ pieceexcl. VAT
€458.84incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 66.675 mm |
Cup Outer diameter | 123.825 mm |
Total width | 14.288 mm |
Sealing | No |
With flange | No |