




€323.68/ pieceexcl. VAT
€391.65incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 65.883 mm |
Cup Outer diameter | 122.238 mm |
Total width | 43.656 mm |
Sealing | No |
With flange | No |