TIMKEN

TIMKEN Single row tapered roller bearing 554/552A

  • ERIKS:11494387
  • Manufacturer:053893352343
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€255.71/ pieceexcl. VAT

€309.41incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
61.913 mm
Cup Outer diameter
123.825 mm
Total width
38.1 mm
Sealing
No
With flange
No