TIMKEN

TIMKEN Single row tapered roller bearing 55187/55443

  • ERIKS:11494344
  • Manufacturer:013992326911
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€657.67/ pieceexcl. VAT

€795.78incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
47.625 mm
Cup Outer diameter
112.713 mm
Total width
30.163 mm
Sealing
No
With flange
No