TIMKEN

TIMKEN Single row tapered roller bearing 55175C/55437

  • ERIKS:11494335
  • Manufacturer:053893657912
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€157.83/ pieceexcl. VAT

€190.97incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
44.45 mm
Cup Outer diameter
111.125 mm
Total width
30.162 mm
Sealing
No
With flange
No