




€239.59/ pieceexcl. VAT
€289.90incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 49.213 mm |
Cup Outer diameter | 103.188 mm |
Total width | 43.658 mm |
Sealing | No |
With flange | No |