




€170.21/ pieceexcl. VAT
€205.95incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 41.275 mm |
Cup Outer diameter | 95.25 mm |
Total width | 30.958 mm |
Sealing | No |
With flange | No |