




€171.07/ pieceexcl. VAT
€206.99incl. VAT
9 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 50.8 mm |
Cup Outer diameter | 101.6 mm |
Total width | 34.925 mm |
Sealing | No |
With flange | No |