TIMKEN

TIMKEN Single row tapered roller bearing 529/522

  • ERIKS:11494210
  • Manufacturer:053893939858
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€148.04/ pieceexcl. VAT

€179.13incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
50.8 mm
Cup Outer diameter
101.6 mm
Total width
34.925 mm
Sealing
No
With flange
No