TIMKEN

TIMKEN Single row tapered roller bearing 528/520X

  • ERIKS:11494207
  • Manufacturer:053893073118
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€309.22/ pieceexcl. VAT

€374.16incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
47.625 mm
Cup Outer diameter
100 mm
Total width
34.925 mm
Sealing
No
With flange
No