TIMKEN

TIMKEN Single row tapered roller bearing 527/522

  • ERIKS:11439512
  • Manufacturer:053893651439
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€180.59/ pieceexcl. VAT

€218.51incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
44.45 mm
Cup Outer diameter
101.6 mm
Total width
34.925 mm
Sealing
No
With flange
No