TIMKEN

TIMKEN Single row tapered roller bearing 52401/52618

  • ERIKS:11494180
  • Manufacturer:053893664705
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€308.67/ pieceexcl. VAT

€373.49incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
101.6 mm
Cup Outer diameter
157.162 mm
Total width
36.512 mm
Sealing
No
With flange
No