TIMKEN

TIMKEN Single row tapered roller bearing 52393/52618

  • ERIKS:11494143
  • Manufacturer:053893780863
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€341.30/ pieceexcl. VAT

€412.97incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
100.013 mm
Cup Outer diameter
157.163 mm
Total width
36.513 mm
Sealing
No
With flange
No