




€77.08/ pieceexcl. VAT
€93.27incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 19.05 mm |
Cup Outer diameter | 44.45 mm |
Total width | 12.7 mm |
Sealing | No |
With flange | No |