TIMKEN

TIMKEN Single row tapered roller bearing 497/493

  • ERIKS:11502793
  • Manufacturer:053893651378
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€158.64/ pieceexcl. VAT

€191.95incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
85.725 mm
Cup Outer diameter
136.525 mm
Total width
30.163 mm
Sealing
No
With flange
No