TIMKEN

TIMKEN Single row tapered roller bearing 49162/49368

  • ERIKS:11493969
  • Manufacturer:053893867700
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€759.71/ pieceexcl. VAT

€919.25incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
41.275 mm
Cup Outer diameter
93.663 mm
Total width
31.75 mm
Sealing
No
With flange
No