TIMKEN

TIMKEN Single row tapered roller bearing 48385/48320

  • ERIKS:11493867
  • Manufacturer:053893657653
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€534.80/ pieceexcl. VAT

€647.11incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
133.35 mm
Cup Outer diameter
190.5 mm
Total width
39.688 mm
Sealing
No
With flange
No