TIMKEN

TIMKEN Single row tapered roller bearing 48290/48220

  • ERIKS:23197374
  • Manufacturer:053893657639
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€584.76/ pieceexcl. VAT

€707.56incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
127 mm
Cup Outer diameter
182.562 mm
Total width
39.688 mm
Sealing
No
With flange
No