




€544.48/ pieceexcl. VAT
€658.82incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 123.825 mm |
Cup Outer diameter | 182.562 mm |
Total width | 39.688 mm |
Sealing | No |
With flange | No |