




€223.95/ pieceexcl. VAT
€270.98incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 69.85 mm |
Cup Outer diameter | 123.825 mm |
Total width | 30.163 mm |
Sealing | No |
With flange | No |