TIMKEN

TIMKEN Single row tapered roller bearing 482/472B

  • ERIKS:11493844
  • Manufacturer:053893061856
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€287.36/ pieceexcl. VAT

€347.71incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
69.85 mm
Cup Outer diameter
120 mm
Total width
11.095 mm
Sealing
No
With flange
No