TIMKEN

TIMKEN Single row tapered roller bearing 480/472

  • ERIKS:11493761
  • Manufacturer:053893450506
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€248.89/ pieceexcl. VAT

€301.16incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
68.263 mm
Cup Outer diameter
120 mm
Total width
29.794 mm
Sealing
No
With flange
No