




€522.38/ pieceexcl. VAT
€632.08incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 95.25 mm |
Cup Outer diameter | 142.875 mm |
Total width | 15.08 mm |
Sealing | No |
With flange | No |