TIMKEN

TIMKEN Single row tapered roller bearing 45290/45220

  • ERIKS:11493495
  • Manufacturer:053893657417
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€117.90/ pieceexcl. VAT

€142.66incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
57.15 mm
Cup Outer diameter
104.775 mm
Total width
30.162 mm
Sealing
No
With flange
No