




€576.42/ pieceexcl. VAT
€697.47incl. VAT
8 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 53.975 mm |
Cup Outer diameter | 104.775 mm |
Total width | 30.162 mm |
Sealing | No |
With flange | No |