TIMKEN

TIMKEN Single row tapered roller bearing 45287/45220

  • ERIKS:11493491
  • Manufacturer:053893783130
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€126.89/ pieceexcl. VAT

€153.54incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
53.975 mm
Cup Outer diameter
104.775 mm
Total width
30.162 mm
Sealing
No
With flange
No