TIMKEN

TIMKEN Single row tapered roller bearing 44150/44348B

  • ERIKS:11493442
  • Manufacturer:013992314390
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€242.78/ pieceexcl. VAT

€293.76incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
38.1 mm
Cup Outer diameter
88.501 mm
Total width
13.492 mm
Sealing
No
With flange
No