TIMKEN

TIMKEN Single row tapered roller bearing 42687/42620

  • ERIKS:11502774
  • Manufacturer:053893301426
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€220.37/ pieceexcl. VAT

€266.65incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
76.2 mm
Cup Outer diameter
127 mm
Total width
30.162 mm
Sealing
No
With flange
No