TIMKEN

TIMKEN Single row tapered roller bearing 42381/42584

  • ERIKS:11502770
  • Manufacturer:053893657172
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€255.85/ pieceexcl. VAT

€309.58incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
96.838 mm
Cup Outer diameter
148.43 mm
Total width
28.575 mm
Sealing
No
With flange
No