TIMKEN

TIMKEN Single row tapered roller bearing 42375/42584

  • ERIKS:11493297
  • Manufacturer:053893715049
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€285.00/ pieceexcl. VAT

€344.85incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
95.25 mm
Cup Outer diameter
148.43 mm
Total width
28.575 mm
Sealing
No
With flange
No