TIMKEN

TIMKEN Single row tapered roller bearing 42350/42584

  • ERIKS:11493267
  • Manufacturer:053893780610
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€294.13/ pieceexcl. VAT

€355.90incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
88.9 mm
Cup Outer diameter
148.43 mm
Total width
28.575 mm
Sealing
No
With flange
No