TIMKEN

TIMKEN Single row tapered roller bearing 422/414

  • ERIKS:11493255
  • Manufacturer:013992335708
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€316.97/ pieceexcl. VAT

€383.53incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
39.688 mm
Cup Outer diameter
88.5 mm
Total width
26.988 mm
Sealing
No
With flange
No