TIMKEN

TIMKEN Single row tapered roller bearing 419/414

  • ERIKS:11493246
  • Manufacturer:053893356334
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€136.43/ pieceexcl. VAT

€165.08incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
41.275 mm
Cup Outer diameter
88.5 mm
Total width
26.988 mm
Sealing
No
With flange
No