




€381.17/ pieceexcl. VAT
€461.22incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 38.1 mm |
Cup Outer diameter | 82.55 mm |
Total width | 34.925 mm |
Sealing | No |
With flange | No |