TIMKEN

TIMKEN Single row tapered roller bearing 41125/41286

  • ERIKS:11493233
  • Manufacturer:053893360423
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€127.67/ pieceexcl. VAT

€154.48incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
28.575 mm
Cup Outer diameter
72.625 mm
Total width
24.608 mm
Sealing
No
With flange
No