TIMKEN

TIMKEN Single row tapered roller bearing 3977/3920

  • ERIKS:11493143
  • Manufacturer:053893779966
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€161.67/ pieceexcl. VAT

€195.62incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
60 mm
Cup Outer diameter
112.713 mm
Total width
30.163 mm
Sealing
No
With flange
No