TIMKEN

TIMKEN Single row tapered roller bearing 39250/39412B

  • ERIKS:11493021
  • Manufacturer:053893714950
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€345.72/ pieceexcl. VAT

€418.32incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
63.5 mm
Cup Outer diameter
104.775 mm
Total width
10.32 mm
Sealing
No
With flange
No