TIMKEN

TIMKEN Single row tapered roller bearing 392/394A

  • ERIKS:11493029
  • Manufacturer:053893758282
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€115.53/ pieceexcl. VAT

€139.79incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
61.913 mm
Cup Outer diameter
110 mm
Total width
22 mm
Sealing
No
With flange
No