




€172.33/ pieceexcl. VAT
€208.52incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 55.575 mm |
Cup Outer diameter | 98.425 mm |
Sealing | No |
With flange | No |