TIMKEN

TIMKEN Single row tapered roller bearing 388A/382

  • ERIKS:11492973
  • Manufacturer:053893650999
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€104.63/ pieceexcl. VAT

€126.60incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
57.531 mm
Cup Outer diameter
98.425 mm
Total width
21 mm
Sealing
No
With flange
No