




€330.68/ pieceexcl. VAT
€400.12incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 57.15 mm |
Cup Outer diameter | 100 mm |
Total width | 49.2 mm |
Sealing | No |
With flange | No |