TIMKEN

TIMKEN Single row tapered roller bearing 385/384D

  • ERIKS:11492888
  • Manufacturer:053893861258
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€356.17/ pieceexcl. VAT

€430.97incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
55 mm
Cup Outer diameter
100 mm
Total width
52.388 mm
Sealing
No
With flange
No