TIMKEN

TIMKEN Single row tapered roller bearing 385/382

  • ERIKS:11492887
  • Manufacturer:013992330956
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€109.58/ pieceexcl. VAT

€132.59incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
55 mm
Cup Outer diameter
98.425 mm
Total width
21 mm
Sealing
No
With flange
No